Zoro Homepage

Women's Athletic Shoe, 8.5 EE, Leather, 4 in Height, Black

  • Mfr # 160-8.5W

  • Zoro # G4820448


product price: $57.29
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-8.5W
Zoro #
G4820448
UPC #
811689024207
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Size (PRINT)
8 1/2
Width
EE

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
1600
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Removable Insole
Yes
Standards
ASTM F1677
Max. Heat Rating
Not Rated
Insulation Type
None
Conductive
No
Non-Marking Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Anti-Skid Bars
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather/Mesh
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Midsole Material
EVA
Outsole Material
Rubber
Chemical Resisting Sole
No
Liner Material
Mesh
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Insole System
Polyurethane
Chain Saw Cut Resistant
No
Footwear Shank Type
Plastic
Ninety Degree Heel
Yes
Style Number
1160
Electrical Hazard Rated
No
Completely Non Metallic
Yes
Shank Material
Plastic
Metal Chip Resisting Sole
No
Toe Shape
Round
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Technology
Phylon
Shank Material (PRINT)
Plastic
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Insole Material
Polyurethane
Midsole Technology (PRINT)
Phylon
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Construction
Cemented
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.