Zoro Homepage

Women's Athletic Shoe, 9 D, Leather, 4 in Height, Black

  • Mfr # 160-9M

  • Zoro # G4820560


product price: $57.29
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-9M
Zoro #
G4820560
UPC #
811689024085
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Width
D
Overall Height
4 in
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Insole System
Polyurethane
Non Metallic Upper
Yes
Static Dissipative
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Last Number or Name
1600
Wide Toe Cap
No
Midsole Material
EVA
Ninety Degree Heel
Yes
Insulated
No
Style Number
1160
Footwear Construction Type
Cemented
Liner Material
Mesh
Footwear Sole Pattern
Anti-Skid Bars
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
No
Shank Material
Plastic
Completely Non Metallic
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Standards
ASTM F1677
Upper Material Description
Leather/Mesh
Conductive
No
Chemical Resisting Sole
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Construction
Cemented
Midsole Technology (PRINT)
Phylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Closure
Lace Up
Midsole Technology
Phylon
Insole Material
Polyurethane
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.