Zoro Homepage

Women's Athletic Shoe, 9.5 D, Leather, 4 in Height, Black

  • Mfr # 160-9.5M

  • Zoro # G4820551


product price: $57.29
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-9.5M
Zoro #
G4820551
UPC #
811689024092
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
D
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Width
D
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Insole System
Polyurethane
Footwear Style
Athletic Shoe
Standards
ASTM F1677
Footwear Sole Pattern
Anti-Skid Bars
Last Number or Name
1600
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Toe Shape
Round
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Liner Material
Mesh
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Wide Toe Cap
No
Footwear Construction Type
Cemented
Conductive
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Insulated
No
Chemical Resisting Sole
No
Style Number
1160
Static Dissipative
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Electrical Hazard Rated
No
Waterproof Type
None
Shank Material
Plastic
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Construction
Cemented
Closure
Lace Up
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Insole Material
Polyurethane
Midsole Technology (PRINT)
Phylon
Slip-Resistance Value - Mark II - Oily/Wet
0.6
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Midsole Technology
Phylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Gender (PRINT)
Women's
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.