Zoro Homepage

Women's Athletic Shoe, 9.5 EE, Leather, 4 in Height, Black

  • Mfr # 160-9.5W

  • Zoro # G4820420


product price: $57.29
/pr

Key Features

Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Insole: Polyurethane; Midsole: Shock Absorbing Composite Foam
Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160-9.5W
Zoro #
G4820420
UPC #
811689024221
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Width
EE
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Material
Upper: Quality Leather; Outsole: Slip-Resistant Rubber; Insole: Polyurethane; Midsole: Shock Absorbing Composite Foam
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insole System
Polyurethane
Conductive
No
Wide Toe Cap
No
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Insulated
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Footwear Style
Athletic Shoe
Style Number
1160
Electrical Hazard Rated
No
Insulation Type
None
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Standards
ASTM F1677
Shank Material
Plastic
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Liner Material
Mesh
Metal Chip Resisting Sole
No
Removable Insole
Yes
Last Number or Name
1600
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Waterproof Type
None
Footwear Sole Pattern
Anti-Skid Bars
Toe Shape
Round
Non-Marking Sole
Yes
Upper Material Description
Leather/Mesh
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Style Family
Athletic Shoe
Outsole Material (PRINT)
Rubber
Midsole Technology
Phylon
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Insole Material
Polyurethane
Midsole Technology (PRINT)
Phylon
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 160, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.