Zoro Homepage

Women's Athletic Shoe, 9.5 M, Leather, 4 in Height, White

  • Mfr # 1115-9.5M

  • Zoro # G9408463


product price: $56.69
/pr

Key Features

Color
White
Toe Type
Plain
Footwear Width
M
Height
4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1115-9.5M
Zoro #
G9408463
UPC #
811863018466
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
M
Height
4 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
4 in
Width
M

Details

Item
Athletic Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
1115
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
No
Insole System
Polyurethane
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
Yes
Last Number or Name
1115
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
White
Shank Material
Plastic
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Standards
ASTM F1677
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Completely Non Metallic
No
Removable Insole
Yes
Footwear Style
Athletic Shoe
Insulated
No
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Footwear Shank Type
Plastic
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Oils, Slips
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily
0.6
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Chemical Resisting Sole No, Color White, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1115, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.