Women's Loafer Shoe, 11 EE, Synthetic Leather, 4 in Height, Black

  • Mfr # 380-11W

  • Zoro # G5047598


product price:  $43.19
/pr

Key Features

Color
Black
Toe Type
Plain
Footwear Width
EE
Height
4 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
380-11W
Zoro #
G5047598
UPC #
811689022418
Country of Origin
China

Dimensions

Size
11
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Overall Height
4 in
Width
EE
Size (PRINT)
11

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Synthetic Leather
Gender
Women's
Footwear Construction Type
Direct Injected
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Slip On
Style Number
380
Last Number or Name
3800
Non Metallic Upper
Yes
Ninety Degree Heel
No
Insole System
Polyurethane
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Anti-Skid Bars
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Insulation Type
None
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Completely Non Metallic
Yes
Waterproof Type
Molded TPU Shell
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F1677
Conductive
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Outsole Material
Rubber
Puncture Resistant Insole
No
Footwear Style
Chelsea Boot
Upper Boot Material
Man Made
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Oil-Resisting Sole (PRINT)
Yes
Closure
Slip On
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Direct Attached
Insole Material
Polyurethane
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Synthetic Leather
Style Family
Loafer Shoe
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 380, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.