Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Loafer Shoe, 6 EE, EVA, 4 in Height, White

  • Mfr # 385-6W

  • Zoro # G4820019


product price: $44.19
/pr

Key Features

Color
White
Toe Type
Plain
Footwear Width
EE
Height
4 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-6W
Zoro #
G4820019
UPC #
811689022548
Country of Origin
China

Dimensions

Size
6
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Size (PRINT)
6
Width
EE
Overall Height
4 in

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
Yes
Upper Material
EVA
Gender
Women's
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Max. Heat Rating
Not Rated
Insulated
No
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Toe Shape
Round
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Electrical Hazard Rated
No
Last Number or Name
3800
Predominant Footwear Color
White
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Injected
Standards
ASTM F1677
Mark II Slip Test Results- Dairy Tile Wet
0.80
Completely Non Metallic
Yes
Outsole Material
Rubber
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Style Number
385
Waterproof Type
Molded TPU Shell
Static Dissipative
No
Wide Toe Cap
Yes
Footwear Style
Chelsea Boot
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Insole System
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Direct Attached
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
Outsole Material (PRINT)
Rubber
Insole Material
Polyurethane
Upper Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Slip On
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Chelsea Boot, Style Family Loafer Shoe, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 385, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.