Women's Loafer Shoe, 8 EE, Synthetic Leather, 4 in Height, Black

  • Mfr # 380-8W

  • Zoro # G4820061


product price: $43.19
/pr

Key Features

Color
Black
Toe Type
Plain
Footwear Width
EE
Height
4 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-8W
Zoro #
G4820061
UPC #
811689022388
Country of Origin
China

Dimensions

Size
8
Footwear Width
EE
Height
4 in
Heel Height
3/4 in
Width
EE
Overall Height
4 in
Size (PRINT)
8

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Synthetic Leather
Gender
Women's
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Static Dissipative
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Footwear Construction Type
Direct Injected
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Footwear Closure Type
Slip On
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Molded TPU Shell
Footwear Style
Chelsea Boot
Wide Toe Cap
Yes
Last Number or Name
3800
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Sole Pattern
Anti-Skid Bars
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Slip-Resistant Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.80
Chain Saw Cut Resistant
No
Style Number
380
Toe Shape
Round
Insulation Type
None
Metal Chip Resisting Sole
No
Insole System
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Puncture Resistant Insole
No
Removable Insole
Yes
Standards
ASTM F1677
CSA Footwear Standard
Not Specified
Upper Boot Material
Man Made
Electrical Hazard Rated
No
Construction
Direct Attached
Upper Material (PRINT)
Synthetic Leather
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Closure
Slip On
Style Family
Loafer Shoe
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Chemical Resisting Sole No, Color Black, Width EE, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 380, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.