Women's Women's Athletic Shoes, 5.5 W, Leather, Black
Mfr # 210-5.5W
Zoro # G3702592
product price: $55.69
/prKey Features
Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Footbed: Polyurethane; Midsole: Shock Absorbing Inner EVA
Color
Black
Footwear Width
W
Waterproof
Water Resistant
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210-5.5W
Zoro #
G3702592
UPC #
811863010019
Country of Origin
China
Dimensions
Size
5.5
Footwear Width
W
Details
Item
Women's Athletic Shoes
Material
Upper: Leather; Outsole: Slip-Resistant Rubber; Footbed: Polyurethane; Midsole: Shock Absorbing Inner EVA
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Footwear Style
Sport Classic
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Slip-Resistant Rubber
Style Number
210
Description
Athletic Shoes,Women,Black,210-5.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.