Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's Boots, 5 W, Leather, 6 in Height, Black

  • Mfr # 760-5W

  • Zoro # G4820761


product price: $90.49
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
W
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760-5W
Zoro #
G4820761
UPC #
811863011504
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
5
Width
EE

Details

Item
Women's Boots
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Insole System
Polyurethane
Outsole Material
Rubber
Toe Shape
Round
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Bootie
Non Metallic Upper
No
Wide Toe Cap
No
Conductive
No
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Electrical Hazard Rated
No
Upper Material Description
Leather
Last Number or Name
7160
Predominant Footwear Color
Black
Footwear Sole Pattern
Anti-Skid Bars
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.80
Removable Insole
Yes
Style Number
760
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Standards
ASTM F1677
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Insulation Type
None
Liner Material (PRINT)
Mesh
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 760, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.