Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Women's Boots, 6.5 W, Leather, 6 in Height, Black

  • Mfr # 760-6.5W

  • Zoro # G4820737


product price: $90.49
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
W
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760-6.5W
Zoro #
G4820737
UPC #
811863011535
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
W
Height
6 in
Heel Height
3/4 in
Size (PRINT)
6 1/2
Width
EE
Overall Height
6 in

Details

Item
Women's Boots
Color
Black
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Upper Material Description
Leather
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Insole System
Polyurethane
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Last Number or Name
7160
Footwear Closure Type
Lace Up
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Removable Insole
Yes
Insulation Type
None
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Style Number
760
Electrical Hazard Rated
No
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Anti-Skid Bars
Static Dissipative
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Upper Boot Material
All Leather
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Construction
Cemented
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 760, Toe Cap Material Not Applicable, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.