Women's Women's Comfort Oxford Shoes, 5.5 W, Black

  • Mfr # 420-5.5W

  • Zoro # G3702918


product price:  $69.19
/pr

Key Features

Color
Black
Waterproof
Water Resistant
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420-5.5W
Zoro #
G3702918
UPC #
811863017414
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
W

Details

Item
Women's Comfort Oxford Shoes
Color
Black
Waterproof
Water Resistant
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
420
Footwear Style
Comfort Oxford

Description

Comfort Oxford Shoes,Women,Black,420-5.5W, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.