Women's Women's Hook-and-Loop Shoes, 10 W, Black
Mfr # 230-10W
Zoro # G3568238
product price: $56.15
/prKey Features
Color
Black
Footwear Width
W
Waterproof
Water Resistant
Closure Type
Hook and Loop
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-10W
Zoro #
G3568238
UPC #
811689022821
Country of Origin
China
Dimensions
Size
10
Footwear Width
W
Details
Item
Women's Hook-and-Loop Shoes
Color
Black
Waterproof
Water Resistant
Closure Type
Hook and Loop
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
230
Description
Shoes,Women,Hook-and-Loop,Black,230-10W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.