Women's Women's Jogger Shoe, 8.5 W, Leather, Black
Mfr # 1110-8.5W
Zoro # G3702601
product price: $57.89
/prKey Features
Material
Upper: Leather; Outsole: Rubber; Midsole and Footbed: Polyurethane
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110-8.5W
Zoro #
G3702601
UPC #
811863019548
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
W
Details
Item
Women's Jogger Shoe
Material
Upper: Leather; Outsole: Rubber; Midsole and Footbed: Polyurethane
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Women's
Footwear Style
Athletic
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Rubber
Style Number
1110
Description
Jogger,Women,Black,1110-8.5W, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.