Women's Women's Mary Jane Shoes, 10 M, Leather, Black
Mfr # 8200-10M
Zoro # G3568411
product price:Â $69.49
/prKey Features
Color
Black
Footwear Width
M
Waterproof
Water Resistant
Upper Material
Leather
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8200-10M
Zoro #
G3568411
UPC #
811863017063
Country of Origin
China
Dimensions
Size
10
Footwear Width
M
Details
Item
Women's Mary Jane Shoes
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Slip-Resistant Rubber
Style Number
8200
Footwear Style
Mary Jane
Insulated
No
Description
Mary Jane Shoes,Women,Black,8200-10M, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.