Shop GENUINE GRIP
See all product information
Create Account
Women's Women's Oxford Dress Shoes, 5 W, Leather, Black
- Mfr # 940-5W
- Zoro # G3566783
product price:Â
$
70.99
/pr
Key Features
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 940-5W
- Zoro #
- G3566783
- UPC #
- 811689027475
- Country of Origin
- China
Dimensions
- Size
- 5
- Footwear Width
- W
Details
- Item
- Women's Oxford Dress Shoes
- Color
- Black
- Waterproof
- Water Resistant
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Women's
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Style Number
- 940
- Outsole Material
- Slip-Resistant Rubber
Description
Oxford Dress Shoes,Women,Black,940-5W, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.