Women's Women's Oxford Dress Shoes, 9 M, Leather, Black

  • Mfr # 940-9M

  • Zoro # G3566731


product price:  $69.29
/pr

Key Features

Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-9M
Zoro #
G3566731
UPC #
811689027420
Country of Origin
China

Dimensions

Size
9
Footwear Width
M

Details

Item
Women's Oxford Dress Shoes
Color
Black
Waterproof
Water Resistant
Upper Material
Leather
Closure Type
Lace Up
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Outsole Material
Slip-Resistant Rubber
Style Number
940

Description

Oxford Dress Shoes,Women,Black,940-9M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.