Shop GENUINE GRIP
See all product information
Create Account
Women's Women's Oxford Shoes, 6 W, Black
- Mfr # 720-6W
- Zoro # G3567781
product price:Â
$
65.69
/pr
Key Features
Color
Black
Waterproof
Water Resistant
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
720
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720-6W
- Zoro #
- G3567781
- UPC #
- 811863019357
- Country of Origin
- China
- Item
- Women's Oxford Shoes
- Color
- Black
- Waterproof
- Water Resistant
- Gender
- Women's
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Style Number
- 720
Dimensions
- Size
- 6
- Footwear Width
- W
Description
Oxford Shoes,Women,Black,720-6W, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.