Women's Women's Slip On Shoes, 5.5 W, Black

  • Mfr # 410-5.5W

  • Zoro # G3566153


product price: $63.89
/pr

Key Features

Color
Black
Waterproof
Water Resistant
Closure Type
Slip On
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-5.5W
Zoro #
G3566153
UPC #
811863014116
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
W

Details

Item
Women's Slip On Shoes
Color
Black
Waterproof
Water Resistant
Closure Type
Slip On
Gender
Women's
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
410

Description

Shoes,Slip-On,Women,Black,410-5.5W, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.