Zoro Homepage

4700, Men's Loafer Shoe, 7.5 Wide, Leather, 4 in Height, Black

  • Mfr # 4700-7.5W

  • Zoro # G9755487


product price: $63.15
/pr

Key Features

Color
Black
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4700-7.5W
Zoro #
G9755487
UPC #
811689021121
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Size (PRINT)
7 1/2
Width
W

Details

Item
Loafer Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4700
CSA Footwear Standard
Not Specified
Insulation Type
None
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Waterproof Type
None
Outsole Material
Rubber
Static Dissipative
No
Footwear Style
Loafer Shoe
Footwear Closure Type
Slip On
Upper Material Description
Leather
Standards
ASTM F1677
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
No
Insole System
Polyurethane
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.91
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Footwear Shank Type
Plastic
Liner Material
Mesh
Shank Material
Plastic
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Removable Insole
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
Anti-Skid Bars
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Style Number
4700
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.60
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
4700
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non-Marking Sole
Yes
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Metatarsal Guard
No
Non-Marking Upper
Yes
Toe Shape
Round
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.6
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Closure
Slip On
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Liner Material (PRINT)
Mesh
Insole Material
Polyurethane
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 4700, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.