4705, Men's Loafer Shoe, 9.5 Wide, Leather, 4 in Height, White

  • Mfr # 4705-9.5W

  • Zoro # G9755207


product price:  $67.75
/pr

Key Features

Color
White
Toe Type
Plain
Height
4 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4705-9.5W
Zoro #
G9755207
UPC #
811689021640
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Wide
Height
4 in
Heel Height
1 in or Greater
Width
W
Overall Height
4 in
Size (PRINT)
9 1/2

Details

Item
Loafer Shoe
Color
White
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Gender
Men's
Series
4705
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Dry
0.91
Predominant Footwear Color
White
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Style
Loafer Shoe
Insulated
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
4705
Completely Non Metallic
Yes
Footwear Closure Type
Slip On
Liner Material
Mesh
Style Number
4705
Removable Insole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Insole System
Polyurethane
Static Dissipative
No
Standards
ASTM F1677
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.60
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Waterproof Type
None
Max. Heat Rating
Not Rated
Conductive
No
Shank Material
Plastic
Footwear Sole Pattern
Anti-Skid Bars
Non-Marking Sole
Yes
Insulation Type
None
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.58
Upper Boot Material
All Leather
Safety Criteria
Best Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Upper Color
White
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard
No
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Style Family
Loafer Shoe
Insole Material
Polyurethane
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented
Closure
Slip On
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.6
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 4705, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.