Zoro Homepage

10 gal Trash Bags, S, 0.24 mm, Translucent

  • Mfr # GJO70010

  • Zoro # G3428238


product price: $29.19
/pk 1000, $0.03/ea

Key Features

Material
Resin
Thickness
0.24 mm
Size
S
Color
Translucent
Application
Breakroom; Restroom; Office Waste; Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO70010
Zoro #
G3428238
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.24 mm
Size
S
Length
24"
Width
24"

Details

Capacity
10 gal
Material
Resin
Color
Translucent
Item
Trash Bags
Application
Breakroom; Restroom; Office Waste; Can
Bag Product Grouping
Biodegradable
Bags Per Roll
1000
Features
Puncture Resistant; Coreless Roll; Star Bottom Seal
Product Type
Trash Bags

Description

Item Trash Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.