Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 oz Ripple Hot Cups - Brown, 500PK

  • Mfr # GJO11256CT

  • Zoro # G611115565


product price: $86.49
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
Brown
Features
Microwavable, Insulated
Width
14.37 in
Depth
16.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO11256CT
Zoro #
G611115565
UPC #
35255112562
Country of Origin
China

Dimensions

Width
14.37 in
Depth
16.34 in
Length
17.91 in

Details

Material
Paper
Color
Brown
Features
Microwavable, Insulated
Application
Hot Beverages
Recycled Product
No
Recycled Content
0%

Description

Unique hot cups are perfect for your beverage center or breakroom. Three-layer ripple design makes the hot cup cool to the touch. They are also microwavable. Ripple Hot Cups reduce costs by eliminating the need to use a sleeve or double cup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.