10.5 in W/Dia, Gray, Plastic
Mfr # GJO60465
Zoro # G611115459
product price: $39.99
/eaKey Features
Lid Shape
Rectangular
Color
Gray
Width/Diameter
10.5 in
Depth
20 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO60465
Zoro #
G611115459
UPC #
35255604659
Country of Origin
United States
Dimensions
Width/Diameter
10.5 in
Depth
20 in
Length
30.25 in
Details
Lid Shape
Rectangular
Color
Gray
Material
Plastic
Description
Space-saving Waste Container holds 23 gallons of trash, but protrudes less than 1' from the wall. Sleekly designed container fits under most work tables. Built-in handles allow easy transport and emptying. Waste container includes a built-in bag cinch. A 20-1/4 wide Genuine Joe lid fits neatly on the 20 wide opening and is sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.