Shop GENUINE JOE
See all product information
Create Account
11.2 in L, 4.7 in W, 2.7 mil (69 Micron) Thick, Clear
- Mfr # GJO11579
- Zoro # G111115621
product price:Â
$
46.45
/pk of 250, $0.19/ea
Key Features
Thickness
2.7 mil (69 micron)
Width
4.7 in
Length
11.2 in
Color
Clear
Features
Zip Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GJO11579
- Zoro #
- G111115621
- UPC #
- 35255115797
- Country of Origin
- China
- Color
- Clear
- Features
- Zip Closure
- Load Capacity
- 1 gal
- Material
- Resin
- Application
- Storage
- Recycled Content
- 0%
- Recycled Product
- No
Dimensions
- Thickness
- 2.7 mil (69 micron)
- Width
- 4.7 in
- Length
- 11.2 in
- Depth
- 8.3 in
Description
Freezer storage bags feature a strong, tight-sealing closure that prevents freezer burn to keep your foods tasting fresh for longer. Its thick construction allows you to safely thaw foods in the bag without worrying about leaky messes. Convenient, self-dispensing carton provides one-at-a-time access to quickly grab a bag in a hurry with just one hand. Freezer bags are perfect for preserving beef, seafood, poultry, vegetables, fruits and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.