Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz Polyurethane-lined Disposable Hot Cups - White, 1000PK

  • Mfr # GJO19047CT

  • Zoro # G511115511


product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
White
Depth
17.91 in
Length
28.74 in
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO19047CT
Zoro #
G511115511
UPC #
35255190478
Country of Origin
China

Dimensions

Depth
17.91 in
Length
28.74 in
Width
11.81 in

Details

Material
Polyurethane
Color
White
Recycled Product
No
Recycled Content
0%

Description

Hot cups are perfect for your beverage center or breakroom. Polyurethane-lined, single walls are designed to hold hot beverages and help prevent leaks. Use these cups for coffee, tea, hot chocolate and more. They are made of 100 percent virgin material. Smooth rolled rim enhances the cup's strength and ensures a secure lid fit. Simple white color will coordinate with most decor and beverage accessories. Lids are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.