13 gal Small, 0.85 mil (22 Micron), White
Mfr # GJO02312
Zoro # G811115525
product price: $22.29
/pk 150, $0.15/eaKey Features
Capacity
13 gal
Material
Resin
Thickness
0.85 mil (22 Micron)
Size
Small
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO02312
Zoro #
G811115525
UPC #
35255023122
Country of Origin
United States
Dimensions
Thickness
0.85 mil (22 Micron)
Size
Small
Length
14.75 in
Height
10.88 in
Width
3.81 in
Details
Capacity
13 gal
Material
Resin
Color
White
% Recycled Content
0.7
Description
These tall kitchen bags offer extra-strong construction to handle your varied refuse needs. They are perfect for medium to heavy food and office waste. Each heavy-duty bag is made with a high percentage of recycled material to fit well in kitchen of the eco-conscious. The white color is slightly translucent to help with pilferage control. Star-bottom construction easily conforms to any size trash can and spreads trash around the bottom of the bag. The star seal, or X-seal, is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy storage and in a box that has a punch-out opening for individual dispensing. Each 0.85 mil thick bag holds up to 13 gallons of garbage. Bag size is 24 x 31.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.