13 gal Small, 0.90 mil (23 Micron), White
Mfr # GJO01229
Zoro # G911115609
product price: $16.89
/pk 60, $0.28/eaKey Features
Capacity
13 gal
Bag Closure Type
Drawstring
Material
Resin
Thickness
0.90 mil (23 Micron)
Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO01229
Zoro #
G911115609
UPC #
35255012294
Country of Origin
United States
Dimensions
Thickness
0.90 mil (23 Micron)
Size
Small
Height
7.9 in
Length
11.9 in
Width
4.8 in
Details
Capacity
13 gal
Bag Closure Type
Drawstring
Material
Resin
Color
White
Features
Puncture Resistant, Heavy Duty, Expandable
% Recycled Content
0
Description
Flexible, drawstring, trash can liners are extremely flexible and expand around all sorts of objects and trash. State-of-the-art linear, 0.9 mil, low-density resin offers superior puncture-resistance. Patterned design makes it easy to differentiate from regular drawstring liners. Convenient drawstring closure keeps hands clean and free of trash. Each extra heavy-duty, can liner holds 13 gallons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.