Zoro Homepage

14.8 in W/Dia, Silver, Stainless Steel

  • Mfr # GJO58885

  • Zoro # G111115607


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Color
Silver
Width/Diameter
14.8 in
Length
29.2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58885
Zoro #
G111115607
UPC #
35255588850
Country of Origin
United States

Dimensions

Width/Diameter
14.8 in
Length
29.2 in
Depth
14.8 in

Details

Lid Shape
Round
Color
Silver
Material
Stainless Steel

Description

Receptacle with classic round top features a push-to-open spring door for tight closing and a removable top for increased bag access. The lid opening measures 7-1/2 x 8-1/2. Can is a stylish staple of building and commercial decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.