Zoro Homepage

#16 Cut End Mophead - Rayon - White, 12PK

  • Mfr # GJON16RAYCT

  • Zoro # G611115466


product price: $85.65
/pk 12, $7.14/ea
Free Shipping & Returns

Key Features

Mop Head Color
Natural
Mop Head Material
Rayon, Cotton
Length
19.8 in
Width
9.3 in
Depth
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJON16RAYCT
Zoro #
G611115466
UPC #
35255120161
Country of Origin
United States

Dimensions

Length
19.8 in
Width
9.3 in
Depth
9.3 in

Details

Mop Head Color
Natural
Mop Head Material
Rayon, Cotton

Description

Economy, cut-end mophead with a narrow headband is ideal for general cleaning and disinfecting. Rayon, four-ply construction is immediately absorbent with a quick release and leaves very little lint. It dries faster so it's mildew-resistant. Mop requires no break-in period so you can start mopping sooner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.