Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 gal Trash Bags, S, 0.24 mm, Translucent

  • Mfr # GJO70011

  • Zoro # G3428183


product price: $44.89
/pk 1000, $0.04/ea

Key Features

Material
Resin
Thickness
0.24 mm
Size
S
Color
Translucent
Bags Per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO70011
Zoro #
G3428183
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.24 mm
Size
S
Length
32"
Width
24"

Details

Capacity
16 gal
Material
Resin
Color
Translucent
Item
Trash Bags
Bags Per Roll
1000
Bag Product Grouping
Biodegradable
Features
Puncture Resistant; Star Bottom Seal; Coreless Roll

Description

Item Eco High-Density Can Liners,16Gal,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.