Zoro Homepage

16 oz Party Cups - Blue, 1000PK

  • Mfr # GJO11250CT

  • Zoro # G211115606


product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Blue
Length
21.26 in
Depth
19.29 in
Width
15.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO11250CT
Zoro #
G211115606
UPC #
35255112500
Country of Origin
China

Dimensions

Length
21.26 in
Depth
19.29 in
Width
15.35 in

Details

Material
Plastic
Color
Blue
Recycled Content
0%
Recycled Product
No

Description

Plastic party cups are the perfect disposable choice for your next event. Durable plastic cup holds up to 16 oz. of a cold beverage to help reduce the time and effort of refills. Cups offer a wide mouth for quick, easy pouring; smooth, rolled comfort rim; and a double set of ridges around the middle of the colorful exterior for easy gripping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.