Zoro Homepage

16 oz Plastic Cups - 500/ Pack, 500PK

  • Mfr # GJO58230CT

  • Zoro # G511115580


product price: $80.79
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Width
11.22 in
Length
19.88 in
Depth
15.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58230CT
Zoro #
G511115580
UPC #
35255582303
Country of Origin
China

Dimensions

Width
11.22 in
Length
19.88 in
Depth
15.83 in

Details

Material
Plastic
Color
Clear
Application
Cold Beverages
Recycled Content
0%
Recycled Product
No

Description

These plastic cups are perfect for everyday use or times when cleanup needs to be simple. Plastic cups feature a strong, durable design and are meant to be used for cold beverages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.