Zoro Homepage

16 oz Ripple Hot Cups - Brown, 125PK

  • Mfr # GJO11257BD

  • Zoro # G711115540


product price: $32.49
/pk 125, $0.26/ea

Key Features

Material
Paper
Color
Brown
Features
Microwavable, Insulated
Width
6 in
Depth
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO11257BD
Zoro #
G711115540
UPC #
35255112575
Country of Origin
China

Dimensions

Width
6 in
Depth
10.5 in
Length
20.5 in

Details

Material
Paper
Color
Brown
Features
Microwavable, Insulated
Application
Hot Beverages
Recycled Product
No
Recycled Content
0%

Description

Unique hot cups are perfect for your beverage center or breakroom. Three-layer ripple design makes the hot cup cool to the touch. They are also microwavable. Ripple Hot Cups reduce costs by eliminating the need to use a sleeve or double cup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.