Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.8 in W/Dia, Silver, Stainless Steel

  • Mfr # GJO58895

  • Zoro # G711115489


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width/Diameter
18.8 in
Features
Durable, Heavy Duty
Length
27.8 in
Depth
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58895
Zoro #
G711115489
UPC #
3525558957
Country of Origin
United States

Dimensions

Width/Diameter
18.8 in
Length
27.8 in
Depth
18.8 in

Details

Color
Silver
Features
Durable, Heavy Duty
Material
Stainless Steel

Description

Trash receptacle is both attractive and durable with its heavy-duty, stainless steel body. Open-mouth design allows easy trash disposal while the smooth, cylindrical exterior blends well with your location's decor. Trash receptacle offers a 30-gallon capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.