Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 oz Portion Cups - Clear, 2500PK

  • Mfr # GJO19062

  • Zoro # G911115463


product price: $59.75
/pk 2500, $0.02/ea

Key Features

Material
Polystyrene
Color
Clear
Width
12.4 in
Length
13.39 in
Depth
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO19062
Zoro #
G911115463
UPC #
35255190626
Country of Origin
China

Dimensions

Width
12.4 in
Length
13.39 in
Depth
12.8 in

Details

Material
Polystyrene
Color
Clear
Recycled Product
No
Recycled Content
0%

Description

Portion cups are conveniently sized to handle a variety of dining applications. Its leakproof, polystyrene construction holds liquid items for extended periods of time without soaking through. Strong closure keeps items securely contained for easy transportation when used with a lid sold separately. Disposable design allows quick, easy cleanup after each use. Portion cups are perfect for serving beverage samples, condiments, sauces and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.