Zoro Homepage

#20 Clamp-Style Cut-End Mophead - Cotton - Natural, 12PK

  • Mfr # GJON20COTCT

  • Zoro # G111115515


product price: $71.49
/pk 12, $5.96/ea

Key Features

Mop Head Color
Natural
Mop Head Material
Rayon, Cotton
Width
9.3 in
Depth
9.3 in
Length
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJON20COTCT
Zoro #
G111115515
UPC #
35255042029
Country of Origin
United States

Dimensions

Width
9.3 in
Depth
9.3 in
Length
19.8 in

Details

Mop Head Color
Natural
Mop Head Material
Rayon, Cotton

Description

Mophead for wet mopping features a high-quality, ultra-absorbent design. Absorbent cotton construction includes cut ends and a heavy-duty, narrow headband. No. 20 mophead is designed for use with clamp-style mop handles sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.