Zoro Homepage

#20 Cut End Mophead - Rayon - Natural, 12PK

  • Mfr # GJON20RAYCT

  • Zoro # G911115449


product price: $88.09
/pk 12, $7.34/ea
Free Shipping & Returns

Key Features

Mop Head Color
Natural
Mop Head Material
Rayon, Cotton
Width
9.3 in
Length
19.8 in
Depth
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJON20RAYCT
Zoro #
G911115449
UPC #
35255120208
Country of Origin
United States

Dimensions

Width
9.3 in
Length
19.8 in
Depth
9.3 in

Details

Mop Head Color
Natural
Mop Head Material
Rayon, Cotton

Description

Economy, cut-end mophead with a narrow headband is ideal for general cleaning and disinfecting. Rayon, four-ply construction is immediately absorbent with a quick release and leaves very little lint. It dries faster so it's mildew-resistant. No. 20 mop requires no break-in period so you can start mopping sooner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.