Zoro Homepage

20 oz Disposable Hot Cup - White, 1000PK

  • Mfr # GJO19051CT

  • Zoro # G911115456


product price: $177.69
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Color
White
Length
28.74 in
Depth
17.91 in
Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO19051CT
Zoro #
G911115456
UPC #
35255190515
Country of Origin
China

Dimensions

Length
28.74 in
Depth
17.91 in
Width
15.75 in

Details

Material
Polyurethane
Color
White
Recycled Product
No
Recycled Content
0%
Application
Hot Beverages

Description

Coffee cups feature a sturdy, rigid construction to keep your favorite hot beverages contained until the very last sip. Smooth rim provides a satisfying sipping experience and is rolled to enhance the strength of the sidewall. Disposable design allows quick, easy cleanup after each use. Hot cups are perfect for daily use, company gatherings, picnics, special events and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.