22 in W/Dia, Gray, Plastic
Mfr # GJO60463
Zoro # G711115601
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width/Diameter
22 in
Material
Plastic
Depth
27.5 in
Features
Side Handle, Venting Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO60463
Zoro #
G711115601
UPC #
35255604635
Country of Origin
United States
Dimensions
Width/Diameter
22 in
Depth
27.5 in
Length
28.5 in
Details
Color
Gray
Material
Plastic
Features
Side Handle, Venting Channel
Description
Heavy-duty Trash Container is designed for many purposes from general refuse to biohazard waste. Side handles make them easy to move. Durable drag rings are molded into base. Air venting channels are molded into the side wall for easy bag removal. Container is made of strong, long-lasting plastic that is recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.