23 Gallon Recycling Container - 30 x 22.5 x 11 - Blue - 1 Each

  • Mfr # GJO57258

  • Zoro # G711115441


product price: $35.79
/ea

Key Features

Container Capacity
23 gal
Container Shape
Rectangular
Color
Blue
Overall Width
11 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO57258
Zoro #
G711115441
UPC #
35255572583
Country of Origin
United States

Dimensions

Overall Width
11 in
Depth
23 in
Length
31 in

Details

Container Capacity
23 gal
Container Shape
Rectangular
Color
Blue

Description

Wall hugging receptacle holds 23 gallons of recyclables, but protrudes less than 1' from the wall. Smooth, seamless construction allows easy cleaning and prolonged life. At 30 tall, recycling container is also great for placement under standard work tables.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.