Zoro Homepage

24 Dustmop Frame, Gray

  • Mfr # GJO48264

  • Zoro # G107201888


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Handle Color
Stainless Steel
Width
24"
For Use With
24" dust mop refill, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle
Features
360° Swivel; Rust Resistant; Chrome Plated; Reinforced
Type
Mop Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO48264
Zoro #
G107201888
UPC #
35255482646
Country of Origin
China

Dimensions

Width
24"

Details

Handle Color
Stainless Steel
Item
Clip-On 24" Dust Mop Frame
For Use With
24" dust mop refill, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle
Features
360° Swivel; Rust Resistant; Chrome Plated; Reinforced
Type
Mop Frame
Material
Steel

Description

Mop frame is designed for use with Genuine Joe 1 x 60 Vinylcoated Steel Handle, 1 x 60 Wooden Handle, 112 x 60 Wooden Handle and 24 dust mop refill all sold separately 360degree swivel frame swings at all angles to provide the most versatile, efficient dustcontrol tool Chromeplating resists rust Construction reinforced with 14 steel rod crossbars delivers maximum strength Frame does not include attachment clip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.