Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 oz Styrofoam Cup - White, 300PK

  • Mfr # GJO25251

  • Zoro # G811115471


product price: $45.93
/pk 300, $0.15/ea

Key Features

Material
Foam
Color
White
Width
13.75 in
Depth
20.87 in
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO25251
Zoro #
G811115471
UPC #
71290127135
Country of Origin
United States

Dimensions

Width
13.75 in
Depth
20.87 in
Length
29 in

Details

Material
Foam
Color
White
Application
Hot Beverages
Recycled Product
No
Recycled Content
0%

Description

Versatile foam cups feature a strong, one-piece construction that maintains beverages at their optimal temperature longer. That means these cups keep hot drinks hot and cold drinks cold. This durable material keeps hands comfortable on the outside so these cups don't require sleeves and double-cupping to drink your favorite beverage. That means you won't have to keep sleeves available in your beverage center and can keep your cups stocked better. Space-saving Styrofoam also holds carbonation better than paper alternatives. Rinse and use the sturdy cups for your second and third cups of coffee or tea. Cups are disposable so you can enjoy easy cleanup. Lightweight nature allows easy transport and easy stocking of your beverage center or reception area.

Restrictions

This item has been restricted from sale in the following states: CA, CO, ME, MD, NJ, NY, VT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.