Zoro Homepage

28quart Recycle Wastebasket, Blue, 12PK

  • Mfr # GJO57257CT

  • Zoro # G107201789


product price: $90.35
/pk 12, $7.53/ea
Free Shipping & Returns

Key Features

Container Capacity
7.13 gal
Container Shape
Rectangular
Color
Blue/White
Overall Width
14.5 in
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO57257CT
Zoro #
G107201789
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14.5 in
Height
15 in
Depth
10.5"

Details

Item
28-1/2 Quart Recycle Wastebasket
Container Capacity
7.13 gal
Container Shape
Rectangular
Color
Blue/White

Description

Genuine Joe 28quart Recycle Wastebasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.