Zoro Homepage

3 oz Portion Cup Lid - Clear, 2500PK

  • Mfr # GJO19065

  • Zoro # G411115611


product price: $78.89
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
15.15 in
Depth
15.35 in
Length
15.55 in
Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO19065
Zoro #
G411115611
UPC #
352551906578
Country of Origin
China

Dimensions

Width
15.15 in
Depth
15.35 in
Length
15.55 in

Details

Color
Clear
Recycled Content
0%
Recycled Product
No

Description

Portion cup lids feature a strong, snap-on design to secure your foods and allow easy transportation. Transparent material lets users quickly see what's inside without lifting the lid for convenient use. Disposable design allows quick, easy cleanup after each use. Lids are perfect for containing beverage samples, condiments, sauces and more. Lids are designed for use with compatible Genuine Joe 4 to 5 oz. portion cups sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.