30 gal Medium, 0.60 mil (15 Micron), Clear, 250 PK
Mfr # GJO01012
Zoro # G411115550
product price: $34.65
/pk 250, $0.14/eaKey Features
Material
Resin
Thickness
0.60 mil (15 Micron)
Size
Medium
Color
Clear
Features
Star Bottom Seal, Coreless Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO01012
Zoro #
G411115550
UPC #
35255010122
Country of Origin
United States
Dimensions
Thickness
0.60 mil (15 Micron)
Size
Medium
Height
12.13 in
Width
3.81 in
Length
16.75 in
Details
Capacity
30 gal
Material
Resin
Color
Clear
Features
Star Bottom Seal, Coreless Roll
% Recycled Content
0
Description
Trash can liners are ideal for recycling and pilferage control. High-clarity, clear film allows easy viewing of contents inside the linear low-density can liner. Linear low-density polyethylene offers a higher tensile strength and superior impact-resistance and puncture-resistance compared to low-density polyethylene. Star-bottom construction easily conforms to any size trash can and spreads trash around the bottom of the bag. The star seal, or X-seal, is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere. Each bag holds 30 gallons of your garbage. Bags are 0.6 mil thick. The bag size is 30 x 36.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.