Zoro Homepage

30 gal Medium, 1.05 mil (27 Micron), Black

  • Mfr # GJO01230

  • Zoro # G411115574


product price: $13.79
/pk 42, $0.33/ea

Key Features

Capacity
30 gal
Bag Closure Type
Drawstring
Material
Resin
Thickness
1.05 mil (27 Micron)
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO01230
Zoro #
G411115574
UPC #
35255012300
Country of Origin
United States

Dimensions

Thickness
1.05 mil (27 Micron)
Size
Medium
Length
11.9 in
Height
7.9 in
Width
4.8 in

Details

Capacity
30 gal
Bag Closure Type
Drawstring
Material
Resin
Color
Black
% Recycled Content
0

Description

Flexible drawstring trash can liners are extremely flexible and expand around all sorts of objects and trash. State-of-the-art linear, 1.05 mil, low-density resin offers superior puncture-resistance. Patterned design makes it easy to differentiate from regular drawstring liners. Convenient drawstring closure keeps hands clean and free of trash. Each extra heavy-duty, can liner holds 30 gallons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.