Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33 gal Trash Bags, 0.90 mil (23 Micron), White

  • Mfr # GJO3339W

  • Zoro # G3437703


product price: $24.49
/pk 100, $0.24/ea

Key Features

Thickness
0.90 mil (23 Micron)
Color
White
Length
39"
Width
33"
Features
Heavy Duty; Strong; Leak Resistant; Star Bottom Seal; Coreless Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO3339W
Zoro #
G3437703
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Length
39"
Width
33"

Details

Capacity
33 gal
Color
White
Item
Trash Bags
Features
Heavy Duty; Strong; Leak Resistant; Star Bottom Seal; Coreless Roll
Application
Industrial Trash
% Recycled Content
0.7

Description

Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.