Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in L Dust Mop, Natural, Cotton, GJO36500EA

  • Mfr # GJO36500EA

  • Zoro # G3427547


product price: $15.99
/ea

Key Features

Mop Pad Size
36 inX5 in
Mop Head Color
Natural
Mop Head Material
Cotton
Mop Type
Dust Mop
Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO36500EA
Zoro #
G3427547
UPC #
-
Country of Origin
United States

Dimensions

Mop Pad Size
36 inX5 in
Width
5"
Length
36"
Overall Length
36 in

Details

Mop Head Color
Natural
Mop Head Material
Cotton
Mop Type
Dust Mop
Item
Dust Mop
Material
Synthetic
Features
Cut Ends, 4-ply, Quick Drying, Disposable
Color
Natural
Application
Dusting
Type
Dust Mop Refill
Weight
1.56 lb
Product Type
Cotton Dust Mop Refill,4-Ply,36"X5",Lg

Description

Cotton Dust Mop Refill,4-Ply,36 In.X5 In.,Lg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.