42 gal Large, 2.5 mil (63 Micron), Black
Mfr # GJO02311
Zoro # G511115474
product price: $14.19
/pk 20, $0.71/eaKey Features
Capacity
42 gal
Material
Resin
Thickness
2.5 mil (63 Micron)
Size
Large
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO02311
Zoro #
G511115474
UPC #
35255023115
Country of Origin
United States
Dimensions
Thickness
2.5 mil (63 Micron)
Size
Large
Height
12.15 in
Length
18.15 in
Width
3.5 in
Details
Capacity
42 gal
Material
Resin
Color
Black
% Recycled Content
0
Description
Contractor cleanup bags feature two-ply, low-density construction for uniform sidewall strength. Flat bottoms avoid bottom-seal weak spots and increase capacity 30 percent more than star-bottom bags. Heavy-duty bags include twist ties and come folded in convenient dispenser carton.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.